Shop PROTO
See all product information
Create Account
Combination Wrench
- Mfr # J1204EFM
- Zoro # G624146679
product price:Â
$
13.45
/ea
Key Features
Head Thickness
1/8 in
Finish
Satin
Overall Length
3 in
Measurement Type
SAE
Head Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J1204EFM
- Zoro #
- G624146679
- UPC #
- 0662679195816
- Country of Origin
- Taiwan, Province of China
Dimensions
- Head Thickness
- 1/8 in
- Overall Length
- 3 in
- Head Size
- 1/8 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 3 in
- Length
- 3 in
Details
- Item
- Combination Wrench
- Finish
- Satin
- Measurement Type
- SAE
- Number of Points
- 6
- Weight
- 0.02 lb
- Box End Type
- 6-Point Box End
- Opening Angle (Deg.)
- 15 Degrees
- Tether Style
- Not Tether Capable
- Head Offset Angle
- 15 Degrees
- Insulated
- No
- Material
- Alloy Steel
- Head Type
- Standard
- Reversing
- No
Description
Combination Wrench, Alloy Steel, Satin, Head Size 1/8 in, Overall Length 3 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/8 in, SAE