Shop PROTO
See all product information
Create Account
Combination Wrench
Mfr # J1205EFM
Zoro # G124146445
product price:Â
$
12.79
/ea
Key Features
Weight
0.02 lb
Head Thickness
1/8 in
Measurement Type
SAE
Finish
Satin
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J1205EFM
- Zoro #
- G124146445
- UPC #
- 0662679195939
- Country of Origin
- Taiwan, Province of China
- Item
- Combination Wrench
- Weight
- 0.02 lb
- Measurement Type
- SAE
- Finish
- Satin
- Number of Points
- 6
- Box End Type
- 6-Point Box End
- Head Type
- Standard
- Head Offset Angle
- 15 Degrees
- Material
- Alloy Steel
- Insulated
- No
- Opening Angle (Deg.)
- 15 Degrees
- Tether Style
- Not Tether Capable
- Reversing
- No
Description
Combination Wrench, Alloy Steel, Satin, Head Size 5/32 in, Overall Length 3 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/8 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.