Shop PROTO
See all product information
Create Account
Combination Wrench
- Mfr # J1207EFM
- Zoro # G024146910
product price:Â
$
13.79
/ea
Key Features
Head Size
7/32 in
Measurement Type
SAE
Finish
Satin
Weight
0.02 lb
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J1207EFM
- Zoro #
- G024146910
- UPC #
- 0662679195953
- Country of Origin
- Taiwan, Province of China
Dimensions
- Head Size
- 7/32 in
- Overall Length
- 3 1/4 in
- Head Thickness
- 1/8 in, 3/16 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Details
- Item
- Combination Wrench
- Measurement Type
- SAE
- Finish
- Satin
- Weight
- 0.02 lb
- Number of Points
- 6
- Box End Type
- 6-Point Box End
- Head Offset Angle
- 15 Degrees
- Reversing
- No
- Material
- Alloy Steel
- Insulated
- No
- Tether Style
- Not Tether Capable
- Opening Angle (Deg.)
- 15 Degrees
- Head Type
- Standard
Description
Combination Wrench, Alloy Steel, Satin, Head Size 7/32 in, Overall Length 3 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/8 in, 3/16 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.