Shop PROTO
See all product information
Create Account
Combination Wrench
Mfr # J1209EFM
Zoro # G324146511
product price:Â
$
13.15
/ea
Key Features
Overall Length
3 3/8 in
Box End Type
12-Point Box End
Head Thickness
1/8 in, 3/16 in
Measurement Type
SAE
Weight
0.03 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J1209EFM
- Zoro #
- G324146511
- UPC #
- 0662679195977
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 3 3/8 in
- Head Thickness
- 1/8 in, 3/16 in
- Head Size
- 9/32 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 3 3/8 in
- Length
- 3 3/8 in
Details
- Item
- Combination Wrench
- Box End Type
- 12-Point Box End
- Measurement Type
- SAE
- Weight
- 0.03 lb
- Number of Points
- 12
- Finish
- Satin
- Insulated
- No
- Head Type
- Standard
- Tether Style
- Not Tether Capable
- Material
- Alloy Steel
- Reversing
- No
- Head Offset Angle
- 15 Degrees
- Opening Angle (Deg.)
- 15 Degrees
Description
Combination Wrench, Alloy Steel, Satin, Head Size 9/32 in, Overall Length 3 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/8 in, 3/16 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.