Shop PROTO
See all product information
Create Account
Combination Wrench
- Mfr # J1211EFM
- Zoro # G524146410
product price:Â
$
13.79
/ea
Key Features
Finish
Satin
Number of Points
12
Measurement Type
SAE
Weight
0.05 lb
Head Size
11/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J1211EFM
- Zoro #
- G524146410
- UPC #
- 0662679195830
- Country of Origin
- Taiwan, Province of China
Dimensions
- Head Size
- 11/32 in
- Overall Length
- 3 7/8 in
- Head Thickness
- 3/16 in, 1/4 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 3 7/8 in
- Length
- 3 7/8 in
Details
- Item
- Combination Wrench
- Finish
- Satin
- Number of Points
- 12
- Measurement Type
- SAE
- Weight
- 0.05 lb
- Box End Type
- 12-Point Box End
- Opening Angle (Deg.)
- 15 Degrees
- Insulated
- No
- Reversing
- No
- Tether Style
- Not Tether Capable
- Head Offset Angle
- 15 Degrees
- Material
- Alloy Steel
- Head Type
- Standard
Description
Combination Wrench, Alloy Steel, Satin, Head Size 11/32 in, Overall Length 3 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/16 in, 1/4 in, SAE