Shop PROTO
See all product information
Create Account
Combination Wrench
- Mfr # J1212EFM
- Zoro # G324891589
product price:Â
$
12.89
/ea
Key Features
Tether Style
Tether Capable
Wrench Length Style
Stubby
Measurement Type
SAE
Opening Type
Rounded
Head Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J1212EFM
- Zoro #
- G324891589
- UPC #
- 0662679195847
- Country of Origin
- Taiwan, Province of China
- Tether Style
- Tether Capable
- Measurement Type
- SAE
- Opening Type
- Rounded
- Handle Color
- Silver
- Head Offset Angle
- 15 Degrees
- Head Type
- Offset, Standard
- Ratcheting
- No
- Material
- Alloy Steel
- Box End Type
- 12-Point Box End
- Handle Type
- One Piece
- Standards
- ASME B107.100
- Item
- Combination Wrench
- Reversing
- No
- Finish
- Satin
- Grip Style
- Plain
- Number of Points
- 12
- Opening Angle (Deg.)
- 15 Degrees
- Min. Arc Swing
- 15 Degrees
- Weight
- 0.06 lb
- Insulated
- No
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Wrench Length Style
- Stubby
- Head Size
- 3/8 in
- Head Thickness
- 3/16 in, 1/4 in
- Overall Length
- 4 in
- Length
- 4 in
Description
Combination Wrench, Alloy Steel, Satin, Head Size 3/8 in, Overall Length 4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Standard, Head Thickness 3/16 in, 1/4 in, SAE, Rounded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.