Shop PROTO
See all product information
Create Account
Combination Wrench
- Mfr # J1270-14A
- Zoro # G624146822
product price:Â
$
26.69
/ea
Key Features
Head Type
Flexible
Material
Alloy Steel
Measurement Type
SAE
Weight
0.2 lb
Box End Type
12-Point Box End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J1270-14A
- Zoro #
- G624146822
- UPC #
- 0662679173111
- Country of Origin
- Taiwan, Province of China
Dimensions
- Head Size
- 7/16 in
- Head Thickness
- 1/4 in
- Overall Length
- 6 7/8 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 6 7/8 in
- Length
- 6 7/8 in
Details
- Item
- Combination Wrench
- Head Type
- Flexible
- Material
- Alloy Steel
- Measurement Type
- SAE
- Weight
- 0.2 lb
- Box End Type
- 12-Point Box End
- Number of Points
- 12
- Finish
- Satin
- Tether Style
- Tether Capable
- Opening Type
- Hex
- Insulated
- No
- Head Offset Angle
- 15 Degrees
- Reversing
- No
- Opening Angle (Deg.)
- 15 Degrees
Description
Combination Wrench, Alloy Steel, Satin, Head Size 7/16 in, Overall Length 6 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 1/4 in, SAE, Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.