Shop PROTO
See all product information
Create Account
Combination Wrench
Mfr # J1270-16A
Zoro # G724146463
product price:Â
$
28.95
/ea
Key Features
Weight
0.25 lb
Finish
Satin
Head Size
1/2 in
Measurement Type
SAE
Head Type
Flexible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J1270-16A
- Zoro #
- G724146463
- UPC #
- 0662679173128
- Country of Origin
- Taiwan, Province of China
- Item
- Combination Wrench
- Weight
- 0.25 lb
- Finish
- Satin
- Measurement Type
- SAE
- Head Type
- Flexible
- Box End Type
- 12-Point Box End
- Material
- Alloy Steel
- Number of Points
- 12
- Tether Style
- Tether Capable
- Insulated
- No
- Reversing
- No
- Opening Angle (Deg.)
- 15 Degrees
- Opening Type
- Hex
- Head Offset Angle
- 15 Degrees
Description
Combination Wrench, Alloy Steel, Satin, Head Size 1/2 in, Overall Length 7 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 5/16 in, SAE, Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.