Shop PROTO
See all product information
Create Account
Combination Wrench
Mfr # J1270-20A
Zoro # G524146557
product price:Â
$
36.65
/ea
Key Features
Finish
Satin
Measurement Type
SAE
Box End Type
12-Point Box End
Number of Points
12
Head Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J1270-20A
- Zoro #
- G524146557
- UPC #
- 0662679173142
- Country of Origin
- Taiwan, Province of China
- Item
- Combination Wrench
- Finish
- Satin
- Measurement Type
- SAE
- Box End Type
- 12-Point Box End
- Number of Points
- 12
- Head Type
- Flexible
- Material
- Alloy Steel
- Weight
- 0.46 lb
- Reversing
- No
- Insulated
- No
- Head Offset Angle
- 15 Degrees
- Opening Type
- Hex
- Opening Angle (Deg.)
- 15 Degrees
- Tether Style
- Tether Capable
Description
Combination Wrench, Alloy Steel, Satin, Head Size 5/8 in, Overall Length 9 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 5/16 in, SAE, Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.