Shop PROTO
See all product information
Create Account
Combination Wrench
- Mfr # J1270-22A
- Zoro # G324146597
product price:Â
$
37.15
/ea
Key Features
Measurement Type
SAE
Weight
0.58 lb
Number of Points
12
Overall Length
10 3/8 in
Box End Type
12-Point Box End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J1270-22A
- Zoro #
- G324146597
- UPC #
- 0662679173159
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 10 3/8 in
- Head Size
- 11/16 in
- Head Thickness
- 3/8 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 10 3/8 in
- Length
- 10 3/8 in
Details
- Item
- Combination Wrench
- Measurement Type
- SAE
- Weight
- 0.58 lb
- Number of Points
- 12
- Box End Type
- 12-Point Box End
- Finish
- Satin
- Head Type
- Flexible
- Material
- Alloy Steel
- Reversing
- No
- Head Offset Angle
- 15 Degrees
- Tether Style
- Tether Capable
- Opening Type
- Hex
- Opening Angle (Deg.)
- 15 Degrees
- Insulated
- No
Description
Combination Wrench, Alloy Steel, Satin, Head Size 11/16 in, Overall Length 10 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 3/8 in, SAE, Hex