Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 10 mm

  • Mfr # J1210M-T500

  • Zoro # G916525731


product price: $16.15
/ea

Key Features

Overall Length
6 1/4 in
Material
Alloy Steel
Finish
Chrome
Head Size
10 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1210M-T500
Zoro #
G916525731
UPC #
662679072858
Country of Origin
United States

Dimensions

Overall Length
6 1/4 in
Head Size
10 mm
Head Thickness
1/4 in, 5/16 in
Wrench Length Style
Long

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Standards
ASME B107.100-2010
Measurement Type
Metric
Wrench Style
Long
Reversing
No
Nonsparking
No
Head Type
Offset
Ratcheting
No
Anti-Slip Design
Yes
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Single End/Double End
Double End
Opening Type
Hex
Corrosion Resistant
Yes
Weight
0.1 lb
Handle Type
One Piece
Tether Style
Tether Capable
Head Movement
Fixed
Insulated
No
Handle Color
Silver
Tether Capable
Tether Capable
Ratcheting Configuration
Non-Ratcheting
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
Box End Type
12-Point Box End
Wrench Shape
Straight
Wrench Product Grouping
Wrenches

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 10 mm, Overall Length 6 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 5/16 in, Metric, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.