Zoro Homepage
This item is Discontinued.
Proto Combination Wrench, Metric, 10mm Size J1210M-T500

Combination Wrench, Metric, 10mm Size (Discontinued)

  • Mfr # J1210M-T500
  • Zoro # G0243327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1210M-T500
Zoro #
G0243327
UPC #
662679072858
Country of Origin
United States

Dimensions

Overall Length
5-29/32"

Details

Finish
Full Polish
Number of Points
12
Reversing
No
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Tether Capable
Tether Capable
Features
Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric Sizes 9mm and Smaller do Not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
Anti-Slip Design
Yes
Wrench Shape
Straight
Insulated
No
Single End/Double End
Double End
Tether Style
Tether Capable

Description

Combination Wrench, Alloy Steel, Full Polish, Overall Length 5 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.