Zoro Homepage

Combination Wrench, Metric, 13mm Size

  • Mfr # J1213MHASD

  • Zoro # G3189207


product price: $18.89
/ea

Key Features

Overall Length
8 in
Material
Alloy Steel
Finish
Satin
Head Size
13 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1213MHASD
Zoro #
G3189207
UPC #
662679073503
Country of Origin
United States

Dimensions

Overall Length
8 in
Head Size
13 mm
Head Thickness
1/4 in, 3/8 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
6
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Reversing
No
Wrench Shape
Straight
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Double End
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Anti-Slip Design
Yes
Features
Corrosion Resistance and a Slip Resistant Grip, Anti-Slip Design (ASD) Open End, Metric sizes 9mm and Smaller do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Standards
ASME B107.100
Nonsparking
No
Handle Color
Silver
Opening Angle (Deg.)
15 Degrees
Measurement Type
Metric
Head Type
Offset
Non-Magnetic
No
Corrosion Resistant
Yes
Tether Style
Tether Capable
Ratcheting
No
Handle Type
One Piece
Opening Type
Hex
Box End Type
6-Point Box End
Weight
0.2 lb

Description

Satin finish provides corrosion resistance and a slip resistant grip
6 point box end allows for large wrench to fastener contact area which helps prevent rounding of the fastener
Anti-Slip Design (ASD) open end

Additional Features:

  • Metric Sizes 9mm and smaller do not have ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.