Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 14mm Head Sz

  • Mfr # J1214MBASD

  • Zoro # G6037232


product price: $19.19
/ea

Key Features

Overall Length
8 1/2 in
Material
Alloy Steel
Finish
Black Oxide
Head Size
14 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1214MBASD
Zoro #
G6037232
UPC #
662679073756
Country of Origin
United States

Dimensions

Overall Length
8 1/2 in
Head Size
14 mm
Head Thickness
3/8 in
Wrench Length Style
Long

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Ratcheting Configuration
Non-Ratcheting
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Inch Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Anti-Slip Design
Yes
Standards
ASME B107.100-2010
Wrench Style
Long
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Wrench Shape
Straight
Insulated
No
Tether Capable
Tether Capable
Reversing
No
Measurement Type
Metric
Ratcheting
No
Opening Type
Hex
Box End Type
12-Point Box End
Handle Type
One Piece
Corrosion Resistant
Yes
Non-Magnetic
No
Nonsparking
No
Tether Style
Tether Capable
Head Type
Offset
Opening Angle (Deg.)
15 Degrees
Handle Color
Silver
Weight
0.2 lb

Description

Metric sizes 9mm and smaller and sizes 36 mm and larger do not have the ASD feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.