Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 14mm Head Sz

  • Mfr # J1214MHASD

  • Zoro # G5934247


product price: $20.51
/ea

Key Features

Overall Length
8 1/2 in
Material
Alloy Steel
Finish
Satin
Head Size
14 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1214MHASD
Zoro #
G5934247
UPC #
662679073510
Country of Origin
United States

Dimensions

Overall Length
8 1/2 in
Head Size
14 mm
Head Thickness
3/8 in
Wrench Length Style
Long

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
6
Standards
ASME B107.100
Single End/Double End
Double End
Reversing
No
Ratcheting Configuration
Non-Ratcheting
Tether Capable
Tether Capable
Anti-Slip Design
Yes
Wrench Product Grouping
Wrenches
Wrench Style
Long
Insulated
No
Features
Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
Wrench Shape
Straight
Head Movement
Fixed
Ratcheting
No
Handle Color
Silver
Nonsparking
No
Opening Type
Hex
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees
Head Type
Offset
Non-Magnetic
No
Box End Type
6-Point Box End
Measurement Type
Metric
Tether Style
Tether Capable
Corrosion Resistant
Yes
Weight
0.2 lb

Description

Satin finish provides corrosion resistance and a slip resistant grip
6 point box end allows for large wrench to fastener contact area which helps prevent rounding of the fastener
Anti-Slip Design (ASD) open end

Additional Features:

  • Metric Sizes 9mm and smaller do not have ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.