Zoro Homepage

Combination Wrench, Metric, 16mm Head Sz

  • Mfr # J1216M-T500

  • Zoro # G4575538


product price: $28.99
/ea

Key Features

Overall Length
10 1/8 in
Material
Alloy Steel
Finish
Chrome
Head Size
16 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1216M-T500
Zoro #
G4575538
UPC #
662679072919
Country of Origin
United States

Dimensions

Overall Length
10 1/8 in
Head Size
16 mm
Head Thickness
5/16 in, 7/16 in
Wrench Length Style
Long

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
Head Movement
Fixed
Reversing
No
Wrench Style
Long
Insulated
No
Standards
ASME B107.100-2010
Single End/Double End
Double End
Anti-Slip Design
Yes
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Tether Capable
Tether Capable
Ratcheting Configuration
Non-Ratcheting
Weight
0.38 lb
Head Type
Offset
Opening Angle (Deg.)
15 Degrees
Handle Color
Silver
Handle Type
One Piece
Opening Type
Hex
Box End Type
12-Point Box End
Ratcheting
No
Measurement Type
Metric
Nonsparking
No
Non-Magnetic
No
Tether Style
Tether Capable
Corrosion Resistant
Yes

Description

Metric sizes 9mm and smaller and sizes 36 mm and larger do not have the ASD feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.