Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 17 mm

  • Mfr # J1217M-T500

  • Zoro # G816525732


product price: $23.85
/ea

Key Features

Overall Length
5 3/8 in
Material
Alloy Steel
Finish
Chrome
Head Size
17 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1217M-T500
Zoro #
G816525732
UPC #
662679072926
Country of Origin
United States

Dimensions

Overall Length
5 3/8 in
Head Size
17 mm
Wrench Length Style
Long
Head Thickness
3/16 in, 1/4 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Handle Color
Silver
Handle Type
One Piece
Tether Capable
Tether Capable
Measurement Type
Metric
Corrosion Resistant
Yes
Head Type
Offset
Opening Angle (Deg.)
15 Degrees
Anti-Slip Design
Yes
Standards
ASME B107.100-2010
Opening Type
Hex
Weight
0.07 lb
Box End Type
12-Point Box End
Wrench Shape
Straight
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Tether Style
Tether Capable
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
Reversing
No
Ratcheting Configuration
Non-Ratcheting
Wrench Style
Long
Nonsparking
No
Single End/Double End
Double End
Non-Magnetic
No
Ratcheting
No
Insulated
No

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 17 mm, Overall Length 5 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, Metric, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.