Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 17mm Head Sz

  • Mfr # J1217MBASD

  • Zoro # G6030978


product price: $25.79
/ea

Key Features

Overall Length
10 1/8 in
Material
Alloy Steel
Finish
Black Oxide
Head Size
17 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1217MBASD
Zoro #
G6030978
UPC #
662679073787
Country of Origin
United States

Dimensions

Overall Length
10 1/8 in
Head Size
17 mm
Wrench Length Style
Long
Head Thickness
3/8 in, 7/16 in

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Product Grouping
Wrenches
Anti-Slip Design
Yes
Standards
ASME B107.100-2010
Head Movement
Fixed
Reversing
No
Ratcheting Configuration
Non-Ratcheting
Wrench Style
Long
Single End/Double End
Double End
Insulated
No
Tether Capable
Tether Capable
Wrench Shape
Straight
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Inch Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Non-Magnetic
No
Corrosion Resistant
Yes
Opening Type
Hex
Weight
0.38 lb
Ratcheting
No
Head Type
Offset
Box End Type
12-Point Box End
Tether Style
Tether Capable
Nonsparking
No
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees
Measurement Type
Metric
Handle Color
Silver

Description

Metric sizes 9mm and smaller and sizes 36 mm and larger do not have the ASD feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.