Zoro Homepage

Combination Wrench, Metric, 17mm Head Sz

  • Mfr # J1217MH-T500

  • Zoro # G5916010


product price: $27.25
/ea

Key Features

Overall Length
10 1/4 in
Material
Alloy Steel
Finish
Chrome
Head Size
17 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1217MH-T500
Zoro #
G5916010
UPC #
662679087371
Country of Origin
United States

Dimensions

Overall Length
10 1/4 in
Head Size
17 mm
Head Thickness
7/16 in
Wrench Length Style
Long

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Reversing
No
Head Movement
Fixed
Single End/Double End
Double End
Tether Capable
Tether Capable
Anti-Slip Design
Yes
Standards
ASME B107.100
Features
Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Wrench Style
Long
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Insulated
No
Non-Magnetic
No
Handle Type
One Piece
Weight
0.38 lb
Nonsparking
No
Opening Type
Hex
Opening Angle (Deg.)
15 Degrees
Measurement Type
Metric
Head Type
Offset
Tether Style
Tether Capable
Ratcheting
No
Handle Color
Silver
Box End Type
6-Point Box End
Corrosion Resistant
Yes

Description

Full polish finish provides corrosion resistance and easy to clean surfaces
6 point box end allows for large wrench to fastener contact area which helps prevent rounding of the fastener
Anti-Slip Design (ASD) open end. Metric sizes 9mm and smaller do not have the ASD feature

Additional Features:

  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.