Zoro Homepage
This item is Discontinued.
Proto Combination Wrench, Metric, 18mm Size J1218MHASD

Combination Wrench, Metric, 18mm Size (Discontinued)

  • Mfr # J1218MHASD
  • Zoro # G1963997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1218MHASD
Zoro #
G1963997
UPC #
662679073558
Country of Origin
United States

Dimensions

Overall Length
10-11/16"

Details

Finish
Satin
Number of Points
6
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Corrosion Resistance and a Slip Resistant Grip, Anti-Slip Design (ASD) Open End, Metric sizes 9mm and Smaller and Sizes 36mm and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Head Movement
Fixed
Single End/Double End
Double End
Reversing
No
Anti-Slip Design
Yes
Tether Style
Tether Capable

Description

Combination Wrench, Alloy Steel, Satin, Overall Length 10 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.