Zoro Homepage

Combination Wrench, Metric, 23 mm

  • Mfr # J1223MS

  • Zoro # G114703085


product price: $24.29
/ea

Key Features

Overall Length
8 1/4 in
Material
Alloy Steel
Finish
Chrome
Head Size
23 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1223MS
Zoro #
G114703085
UPC #
662679175054
Country of Origin
United States

Dimensions

Overall Length
8 1/4 in
Head Size
23 mm
Wrench Length Style
Stubby
Head Thickness
7/16 in, 9/16 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Ratcheting
No
Measurement Type
Metric
Non-Magnetic
No
Nonsparking
No
Anti-Slip Design
Yes
Head Type
Offset
Opening Type
Hex
Insulated
No
Standards
ASME B107.100-2010
Reversing
No
Handle Type
One Piece
Handle Color
Silver
Opening Angle (Deg.)
15 Degrees
Weight
0.6 lb
Tether Style
Tether Capable
Corrosion Resistant
Yes

Description

12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
The wrench self aligns with the fastener
Full polish finish provides corrosion resistance and easy to clean surfaces

Additional Features:

  • The box end is countersunk for easy application to the fastener
  • 15° angled offset helps keep shank clear of obstructions
  • Anti-Slip Design (ASD) open end
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.