Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 23mm Head Sz

  • Mfr # J1223MASD

  • Zoro # G5939978


product price: $38.89
/ea

Key Features

Overall Length
13 in
Material
Alloy Steel
Finish
Satin
Head Size
23 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1223MASD
Zoro #
G5939978
UPC #
662679073275
Country of Origin
United States

Dimensions

Overall Length
13 in
Head Size
23 mm
Head Thickness
9/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Standards
ASME B107.100
Tether Capable
Tether Capable
Reversing
No
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Anti-Slip Design
Yes
Insulated
No
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Single End/Double End
Double End
Wrench Style
Long
Ratcheting
No
Handle Type
One Piece
Box End Type
12-Point Box End
Tether Style
Tether Capable
Nonsparking
No
Measurement Type
Metric
Handle Color
Silver
Opening Type
Hex
Non-Magnetic
No
Corrosion Resistant
Yes
Weight
0.8 lb
Head Type
Offset
Opening Angle (Deg.)
15 Degrees

Description

Satin finish provides corrosion resistance and a slip resistant grip
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Anti-Slip Design (ASD) open end

Additional Features:

  • Metric sizes 9mm and smaller and sizes 36mm and larger do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.