Zoro Homepage
This item is Discontinued.
Proto Combination Wrench, Metric, 23mm Size J1223MBASD

Combination Wrench, Metric, 23mm Size (Discontinued)

  • Mfr # J1223MBASD
  • Zoro # G6088713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1223MBASD
Zoro #
G6088713
UPC #
662679073848
Country of Origin
United States

Dimensions

Overall Length
12"

Details

Finish
Black Oxide
Number of Points
12
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk for Easy Application to the Fastener, Anti-Slip Design, Sizes 1-5/16" and Larger do not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Wrench Product Grouping
Wrenches
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Anti-Slip Design
Yes
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Insulated
No
Reversing
No
Head Movement
Fixed
Single End/Double End
Double End
Tether Style
Tether Capable

Description

Combination Wrench, Alloy Steel, Black Oxide, Overall Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.