Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 24mm Head Sz

  • Mfr # J1224MASD

  • Zoro # G5918199


product price: $45.99
/ea

Key Features

Overall Length
13 in
Material
Alloy Steel
Finish
Satin
Head Size
24 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1224MASD
Zoro #
G5918199
UPC #
662679073282
Country of Origin
United States

Dimensions

Overall Length
13 in
Head Size
24 mm
Wrench Length Style
Standard
Head Thickness
9/16 in

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Tether Capable
Tether Capable
Insulated
No
Standards
ASME B107.100
Reversing
No
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Head Movement
Fixed
Anti-Slip Design
Yes
Single End/Double End
Double End
Wrench Style
Long
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Measurement Type
Metric
Opening Type
Hex
Box End Type
12-Point Box End
Handle Color
Silver
Nonsparking
No
Non-Magnetic
No
Ratcheting
No
Handle Type
One Piece
Tether Style
Tether Capable
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Weight
0.8 lb
Head Type
Offset

Description

Satin finish provides corrosion resistance and a slip resistant grip
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Anti-Slip Design (ASD) open end

Additional Features:

  • Metric sizes 9mm and smaller and sizes 36mm and larger do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.