Zoro Homepage
This item is Discontinued.
Proto Combination Wrench, Metric, 24mm Size J1224M-T500

Combination Wrench, Metric, 24mm Size (Discontinued)

  • Mfr # J1224M-T500
  • Zoro # G2473107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1224M-T500
Zoro #
G2473107
UPC #
662679072988
Country of Origin
United States

Dimensions

Overall Length
12-7/8"
Wrench Length Style
Standard

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 24 mm, Overall Length 13 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 9/16 in, Metric, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.