Zoro Homepage

Combination Wrench, Metric, 26mm Size

  • Mfr # J1226MBASD

  • Zoro # G7483996


product price: $43.39
/ea

Key Features

Overall Length
14 3/4 in
Material
Alloy Steel
Finish
Black Oxide
Head Size
26 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1226MBASD
Zoro #
G7483996
UPC #
662679124335
Country of Origin
United States

Dimensions

Overall Length
14 3/4 in
Head Size
26 mm
Head Thickness
7/16 in, 5/8 in
Wrench Length Style
Stubby

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Insulated
No
Head Movement
Fixed
Reversing
No
Single End/Double End
Double End
Anti-Slip Design
Yes
Features
Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Non-Ratcheting
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
ASME B107.100-2010
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Nonsparking
No
Opening Type
Hex
Non-Magnetic
No
Tether Style
Tether Capable
Handle Color
Silver
Weight
1 lb
Corrosion Resistant
Yes
Head Type
Offset
Box End Type
12-Point Box End
Measurement Type
Metric
Ratcheting
No

Description

Metric sizes 9mm and smaller and sizes 36 mm and larger do not have the ASD feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.