Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 27mm Head Sz

  • Mfr # J1227MBASD

  • Zoro # G6031982


product price: $48.39
/ea

Key Features

Overall Length
15 in
Material
Alloy Steel
Finish
Black Oxide
Head Size
27 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1227MBASD
Zoro #
G6031982
UPC #
662679124342
Country of Origin
United States

Dimensions

Overall Length
15 in
Head Size
27 mm
Head Thickness
5/8 in, 11/16 in
Wrench Length Style
Long

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Ratcheting Configuration
Non-Ratcheting
Wrench Style
Long
Insulated
No
Wrench Shape
Straight
Standards
ASME B107.100-2010
Single End/Double End
Double End
Features
Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Reversing
No
Anti-Slip Design
Yes
Tether Capable
Tether Capable
Tether Style
Tether Capable
Weight
1.2 lb
Box End Type
12-Point Box End
Opening Type
Hex
Handle Type
One Piece
Measurement Type
Metric
Non-Magnetic
No
Corrosion Resistant
Yes
Head Type
Offset
Nonsparking
No
Ratcheting
No
Opening Angle (Deg.)
15 Degrees
Handle Color
Silver

Description

Metric sizes 9mm and smaller and sizes 36 mm and larger do not have the ASD feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.