Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 32mm Head Sz

  • Mfr # J1232MBASD

  • Zoro # G5535868


product price: $62.79
/ea

Key Features

Overall Length
16 7/8 in
Material
Alloy Steel
Finish
Black Oxide
Head Size
32 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1232MBASD
Zoro #
G5535868
UPC #
662679124373
Country of Origin
United States

Dimensions

Overall Length
16 7/8 in
Head Size
32 mm
Wrench Length Style
Long
Head Thickness
11/16 in, 3/4 in

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Anti-Slip Design
Yes
Standards
ASME B107.100-2010
Insulated
No
Reversing
No
Features
Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Wrench Shape
Straight
Wrench Style
Long
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Tether Capable
Tether Capable
Handle Color
Silver
Box End Type
12-Point Box End
Opening Type
Hex
Head Type
Offset
Non-Magnetic
No
Nonsparking
No
Weight
1.82 lb
Handle Type
One Piece
Tether Style
Tether Capable
Corrosion Resistant
Yes
Ratcheting
No
Opening Angle (Deg.)
15 Degrees
Measurement Type
Metric

Description

Metric sizes 9mm and smaller and sizes 36 mm and larger do not have the ASD feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.