Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 8mm Size

  • Mfr # J1208MA

  • Zoro # G1562364


product price: $16.29
/ea

Key Features

Overall Length
5 3/8 in
Material
Alloy Steel
Finish
Satin
Head Size
8 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1208MA
Zoro #
G1562364
UPC #
662679074067
Country of Origin
United States

Dimensions

Overall Length
5 3/8 in
Head Size
8 mm
Head Thickness
1/4 in, 5/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Features
Corrosion Resistance and a Slip Resistant Grip, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric sizes 9mm and Smaller and Sizes 36mm and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
Single End/Double End
Double End
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Anti-Slip Design
Yes
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Reversing
No
Wrench Shape
Straight
Head Movement
Fixed
Insulated
No
Standards
ASME B107.100
Head Type
Offset
Handle Type
One Piece
Weight
0.07 lb
Tether Style
Tether Capable
Non-Magnetic
No
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Handle Color
Silver
Nonsparking
No
Opening Type
Square
Box End Type
12-Point Box End
Ratcheting
No
Measurement Type
Metric

Description

Satin finish provides corrosion resistance and a slip resistant grip
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Anti-Slip Design (ASD) open end

Additional Features:

  • Metric sizes 9mm and smaller and sizes 36mm and larger do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.