Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 9 mm

  • Mfr # J1209M-T500

  • Zoro # G416525736


product price: $17.19
/ea

Key Features

Overall Length
5 5/8 in
Material
Alloy Steel
Finish
Chrome
Head Size
9 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1209M-T500
Zoro #
G416525736
UPC #
662679072841
Country of Origin
United States

Dimensions

Overall Length
5 5/8 in
Head Size
9 mm
Wrench Length Style
Standard
Head Thickness
3/16 in, 1/4 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Product Grouping
Wrenches
Weight
0.08 lb
Head Type
Offset
Insulated
No
Reversing
No
Non-Magnetic
No
Wrench Shape
Straight
Head Movement
Fixed
Ratcheting
No
Tether Style
Tether Capable
Box End Type
12-Point Box End
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
Ratcheting Configuration
Non-Ratcheting
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Tether Capable
Tether Capable
Handle Color
Silver
Corrosion Resistant
Yes
Nonsparking
No
Standards
ASME B107.100-2010
Opening Type
Hex
Measurement Type
Metric
Single End/Double End
Double End
Anti-Slip Design
Yes

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 9 mm, Overall Length 5 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, Metric, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.