Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 9mm Size

  • Mfr # J1209MESB

  • Zoro # G7509354


product price: $13.29
/ea

Key Features

Overall Length
3 5/8 in
Material
Alloy Steel
Finish
Black Oxide
Head Size
9 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1209MESB
Zoro #
G7509354
UPC #
662679115821
Country of Origin
United States

Dimensions

Overall Length
3 5/8 in
Head Size
9 mm
Head Thickness
3/16 in, 1/4 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Reversing
No
Single End/Double End
Double End
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Movement
Fixed
Wrench Shape
Straight
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
Wrench Product Grouping
Wrenches
Anti-Slip Design
Yes
Standards
ASME B107.100
Handle Type
One Piece
Weight
0.05 lb
Ratcheting
No
Box End Type
12-Point Box End
Measurement Type
Metric
Opening Type
Hex
Tether Style
Tether Capable
Opening Angle (Deg.)
15 Degrees
Head Type
Offset
Nonsparking
No
Handle Color
Silver
Non-Magnetic
No
Corrosion Resistant
Yes

Description

12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Non-reflective black oxide finish for use where non-plated products are required
The box end is countersunk for easy application to the fastener

Additional Features:

  • 15° angled offset helps keep shank clear of obstructions
  • Anti-Slip Design (ASD) open end
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.