Zoro Homepage

Combination Wrench, Polyethylene, 6" L

  • Mfr # JSCR-9SKV

  • Zoro # G409017064


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Chrome
Number of Points
4, 6, 12
Material
Polyethylene
Reversing
No
Number of Tools
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCR-9SKV
Zoro #
G409017064
UPC #
662679196097
Country of Origin
Taiwan, Province of China

Details

Item
Combination Wrench
Finish
Black Chrome
Number of Points
4, 6, 12
Material
Polyethylene
Reversing
No
Number of Tools
9
Ratcheting
Yes
Measurement Type
SAE
Box End Type
Spline Box End
Includes
1/2 in Non-Reversible Ratcheting Combination Black Chrome Spline Wrench, 1/4 in Non-Reversible Ratcheting Combination Black Chrome Spline Wrench, 11 x 16 in Non-Reversible Ratcheting Combination Black Chrome Spline Wrench, 11/16 in Non-Reversible Ratcheting Combination Black Chrome Spline Wrench, 3/4 in Non-Reversible Ratcheting Combination Black Chrome Spline Wrench, 3/8 in Non-Reversible Ratcheting Combination Black Chrome Spline Wrench, 5/16 in Non-Reversible Ratcheting Combination Black Chrome Spline Wrench, 5/8 in Non-Reversible Ratcheting Combination Black Chrome Spline Wrench, 7/16 in Non-Reversible Ratcheting Combination Black Chrome Spline Wrench, 9/16 in Non-Reversible Ratcheting Combination Black Chrome Spline Wrench
Corrosion Resistant
Yes
Wrench Product Grouping
Wrench Sets
Anti-Slip Design
Yes
Container Type
Foam Tray
Head Type
Standard
Opening Type
Rounded

Description

Combination Wrench, Polyethylene, Black Chrome, Number of Tools 9, Range of Head Sizes 1/4 in to 3/4 in, Standard, Foam Tray, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.