Combination Wrench, Polyethylene, 6" L
Mfr # JSCVM-22SKV
Zoro # G308994688
product price: $1,191.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Chrome
Number of Points
4, 6, 12
Head Type
Offset
Number of Tools
22
Reversing
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JSCVM-22SKV
Zoro #
G308994688
UPC #
662679196431
Country of Origin
Taiwan, Province of China
Details
Item
Combination Wrench
Finish
Black Chrome
Number of Points
4, 6, 12
Head Type
Offset
Number of Tools
22
Reversing
Yes
Material
Polyethylene
Corrosion Resistant
Yes
Wrench Product Grouping
Wrench Sets
Includes
Head Offset Angle
15 Degrees
Anti-Slip Design
Yes
Measurement Type
Metric, SAE
Ratcheting
Yes
Opening Type
Rounded
Box End Type
Spline Box End
Container Type
Foam Tray
Description
Combination Wrench, Polyethylene, Black Chrome, Number of Tools 22, Range of Head Sizes 6 mm to 36 mm, Head Offset Angle 15 Degrees , Offset, Foam Tray, Metric, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.