Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 1-1/2in Size

  • Mfr # J1248

  • Zoro # G2903871


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Length
20 1/4 in
Material
Alloy Steel
Finish
Satin
Head Size
1 1/2 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J1248
Zoro #
G2903871
UPC #
662679071264
Country of Origin
United States

Dimensions

Overall Length
20 1/4 in
Head Size
1 1/2 in
Head Thickness
13/16 in, 7/8 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Single End/Double End
Double End
Insulated
No
Head Movement
Fixed
Anti-Slip Design
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Reversing
No
Ratcheting Configuration
Non-Ratcheting
Features
Corrosion Resistance and a Slip Resistant Grip, Anti-Slip Design, Box Ends Incorporate the TorquePlus(TM) System
Standards
ASME B107.100
Head Type
Offset
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Opening Type
Rounded
Handle Type
One Piece
Tether Style
Tether Capable
Box End Type
12-Point Box End
Measurement Type
SAE
Handle Color
Silver
Non-Magnetic
No
Weight
3.18 lb
Nonsparking
No
Ratcheting
No

Description

Full polish finish provides corrosion resistance and easy to clean surfaces
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6, and 12 point fasteners
Anti-Slip Design (ASD) open end

Additional Features:

  • Fractional sizes 11/32" and smaller do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.