Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 1-1/4" Head Sz

  • Mfr # J1240-T500

  • Zoro # G5121063


product price: $73.35
/ea

Key Features

Overall Length
16 7/8 in
Material
Alloy Steel
Finish
Chrome
Head Size
1 1/4 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1240-T500
Zoro #
G5121063
UPC #
662679072810
Country of Origin
United States

Dimensions

Overall Length
16 7/8 in
Head Size
1 1/4 in
Head Thickness
11/16 in, 3/4 in
Wrench Length Style
Long

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Tether Capable
Tether Capable
Anti-Slip Design
Yes
Wrench Shape
Straight
Single End/Double End
Double End
Insulated
No
Standards
ASME B107.100-2010
Reversing
No
Ratcheting Configuration
Non-Ratcheting
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Wrench Product Grouping
Wrenches
Wrench Style
Long
Head Movement
Fixed
Non-Magnetic
No
Ratcheting
No
Opening Type
Hex
Weight
1.89 lb
Handle Color
Silver
Tether Style
Tether Capable
Measurement Type
SAE
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Head Type
Offset
Nonsparking
No
Box End Type
12-Point Box End
Handle Type
One Piece

Description

Full polish finish provides corrosion resistance and easy to clean surfaces
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6, and 12 point fasteners
Anti-Slip Design (ASD) open end

Additional Features:

  • Fractional sizes 11/32" and smaller do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.