Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J1240HASD
Zoro #
G7609856
UPC #
662679087463
Country of Origin
United States
Dimensions
Overall Length
16-59/64"
Details
Finish
Satin
Number of Points
6
Reversing
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Single End/Double End
Double End
Features
Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Anti-Slip Design
Yes
Tether Style
Tether Capable
Description
Combination Wrench, Alloy Steel, Satin, Overall Length 16 59/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.