Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 1-1/8" Head Sz

  • Mfr # J1236ASD

  • Zoro # G4571268


product price: $54.89
/ea

Key Features

Overall Length
15 7/8 in
Material
Alloy Steel
Finish
Satin
Head Size
1 1/8 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1236ASD
Zoro #
G4571268
UPC #
662679073985
Country of Origin
United States

Dimensions

Overall Length
15 7/8 in
Head Size
1 1/8 in
Head Thickness
5/8 in, 3/4 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Anti-Slip Design
Yes
Wrench Shape
Straight
Single End/Double End
Double End
Wrench Style
Long
Standards
ASME B107.100
Wrench Product Grouping
Wrenches
Reversing
No
Head Movement
Fixed
Tether Capable
Tether Capable
Box End Type
12-Point Box End
Handle Type
One Piece
Head Type
Offset
Non-Magnetic
No
Handle Color
Silver
Opening Type
Hex
Ratcheting
No
Nonsparking
No
Tether Style
Tether Capable
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Weight
1.38 lb
Measurement Type
SAE

Description

Satin finish provides corrosion resistance and a slip resistant grip
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Anti-Slip Design (ASD) open end

Additional Features:

  • Fractional sizes 11/32" and smaller and sizes 1-5/16" and larger do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.