Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 1-1/8" Head Sz

  • Mfr # J1236BASD

  • Zoro # G5910550


product price: $53.79
/ea

Key Features

Overall Length
15 7/8 in
Material
Alloy Steel
Finish
Black Oxide
Head Size
1 1/8 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1236BASD
Zoro #
G5910550
UPC #
662679073695
Country of Origin
United States

Dimensions

Overall Length
15 7/8 in
Head Size
1 1/8 in
Wrench Length Style
Long
Head Thickness
5/8 in, 3/4 in

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Style
Long
Standards
ASME B107.100-2010
Head Movement
Fixed
Reversing
No
Single End/Double End
Double End
Anti-Slip Design
Yes
Tether Capable
Tether Capable
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Insulated
No
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Inch Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Wrench Product Grouping
Wrenches
Handle Color
Silver
Tether Style
Tether Capable
Weight
1.38 lb
Ratcheting
No
Box End Type
12-Point Box End
Opening Angle (Deg.)
15 Degrees
Head Type
Offset
Corrosion Resistant
Yes
Handle Type
One Piece
Opening Type
Hex
Measurement Type
SAE
Non-Magnetic
No
Nonsparking
No

Description

Metric sizes 9mm and smaller and sizes 36 mm and larger do not have the ASD feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.