Zoro Homepage
This item is Discontinued.
Proto Combination Wrench, SAE, 1-1/8" Size J1236-T500

Combination Wrench, SAE, 1-1/8" Size (Discontinued)

  • Mfr # J1236-T500
  • Zoro # G2474717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1236-T500
Zoro #
G2474717
UPC #
662679072803
Country of Origin
United States

Dimensions

Overall Length
15-7/8"

Details

Finish
Full Polish
Number of Points
12
Anti-Slip Design
Yes
Head Movement
Fixed
Reversing
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Shape
Straight
Insulated
No
Features
Corrosion Resistance and Easy to Clean Surfaces, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Tether Style
Tether Capable

Description

Combination Wrench, Alloy Steel, Full Polish, Overall Length 15 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.