Zoro Homepage
This item is Discontinued.
Proto Combination Wrench, SAE, 1-1/8in Size J1236H-T500

Combination Wrench, SAE, 1-1/8in Size (Discontinued)

  • Mfr # J1236H-T500
  • Zoro # G7450475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1236H-T500
Zoro #
G7450475
UPC #
662679087234
Country of Origin
United States

Dimensions

Overall Length
15-7/8"

Details

Finish
Full Polish
Number of Points
6
Insulated
No
Head Movement
Fixed
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Anti-Slip Design
Yes
Wrench Product Grouping
Wrenches
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Reversing
No
Single End/Double End
Double End
Tether Style
Tether Capable

Description

Combination Wrench, Alloy Steel, Full Polish, Overall Length 15 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.