Zoro Homepage

Combination Wrench, SAE, 1-3/8in Size

  • Mfr # J1244B

  • Zoro # G7476847


product price: $74.65
/ea

Key Features

Overall Length
18 1/2 in
Material
Alloy Steel
Finish
Black Oxide
Head Size
1 3/8 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1244B
Zoro #
G7476847
UPC #
662679090692
Country of Origin
United States

Dimensions

Overall Length
18 1/2 in
Head Size
1 3/8 in
Head Thickness
9/16 in, 13/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Shape
Straight
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Single End/Double End
Double End
Insulated
No
Head Movement
Fixed
Standards
ASME B107.100-2010
Reversing
No
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Non-Ratcheting
Anti-Slip Design
Yes
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk for Easy Application to the Fastener, Anti-Slip Design, Sizes 1-5/16" and Larger do not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Weight
2.34 lb
Head Type
Offset
Corrosion Resistant
Yes
Handle Color
Silver
Tether Style
Tether Capable
Handle Type
One Piece
Measurement Type
SAE
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees
Box End Type
12-Point Box End
Nonsparking
No
Opening Type
Rounded
Ratcheting
No

Description

Metric sizes 9mm and smaller and sizes 36 mm and larger do not have the ASD feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.