Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 1 in

  • Mfr # J1232-T500

  • Zoro # G216525738


product price: $44.59
/ea

Key Features

Overall Length
14 in
Material
Alloy Steel
Finish
Chrome
Head Size
1 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1232-T500
Zoro #
G216525738
UPC #
662679072780
Country of Origin
United States

Dimensions

Overall Length
14 in
Head Size
1 in
Head Thickness
9/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Ratcheting
No
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Handle Color
Silver
Insulated
No
Anti-Slip Design
Yes
Standards
ASME B107.100-2010
Weight
0.95 lb
Tether Style
Tether Capable
Wrench Product Grouping
Wrenches
Corrosion Resistant
Yes
Wrench Shape
Straight
Head Movement
Fixed
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Box End Type
12-Point Box End
Ratcheting Configuration
Non-Ratcheting
Reversing
No
Handle Type
One Piece
Nonsparking
No
Tether Capable
Tether Capable
Head Type
Offset
Opening Type
Hex
Measurement Type
SAE
Single End/Double End
Double End

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 1 in, Overall Length 14 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 9/16 in, SAE, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.