Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 11/16" Head Sz

  • Mfr # J1222ASD

  • Zoro # G5935069


product price: $23.89
/ea

Key Features

Overall Length
10 1/4 in
Material
Alloy Steel
Finish
Satin
Head Size
11/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1222ASD
Zoro #
G5935069
UPC #
662679073916
Country of Origin
United States

Dimensions

Overall Length
10 1/4 in
Head Size
11/16 in
Head Thickness
5/16 in, 7/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Reversing
No
Anti-Slip Design
Yes
Head Movement
Fixed
Insulated
No
Single End/Double End
Double End
Standards
ASME B107.100
Wrench Product Grouping
Wrenches
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Ratcheting Configuration
Non-Ratcheting
Wrench Style
Long
Wrench Shape
Straight
Tether Capable
Tether Capable
Handle Color
Silver
Measurement Type
SAE
Box End Type
12-Point Box End
Handle Type
One Piece
Tether Style
Tether Capable
Head Type
Offset
Opening Angle (Deg.)
15 Degrees
Opening Type
Hex
Corrosion Resistant
Yes
Nonsparking
No
Ratcheting
No
Weight
0.4 lb
Non-Magnetic
No

Description

Satin finish provides corrosion resistance and a slip resistant grip
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Anti-Slip Design (ASD) open end

Additional Features:

  • Fractional sizes 11/32" and smaller and sizes 1-5/16" and larger do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.