Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 11/16" Head Sz

  • Mfr # J1222BASD

  • Zoro # G4768607


product price: $21.49
/ea

Key Features

Overall Length
10 1/4 in
Material
Alloy Steel
Finish
Black Oxide
Head Size
11/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J1222BASD
Zoro #
G4768607
UPC #
662679073626
Country of Origin
United States

Dimensions

Overall Length
10 1/4 in
Head Size
11/16 in
Head Thickness
3/8 in, 7/16 in
Wrench Length Style
Long

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Single End/Double End
Double End
Insulated
No
Wrench Style
Long
Tether Capable
Tether Capable
Wrench Shape
Straight
Reversing
No
Head Movement
Fixed
Anti-Slip Design
Yes
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Standards
ASME B107.100-2010
Ratcheting
No
Measurement Type
SAE
Opening Type
Hex
Handle Type
One Piece
Corrosion Resistant
Yes
Head Type
Offset
Weight
0.4 lb
Handle Color
Silver
Box End Type
12-Point Box End
Non-Magnetic
No
Nonsparking
No
Opening Angle (Deg.)
15 Degrees
Tether Style
Tether Capable

Description

Metric sizes 9mm and smaller and sizes 36 mm and larger do not have the ASD feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.