This item is Discontinued.

Proto Combination Wrench, SAE, 11/16in Size J1222HASD

Combination Wrench, SAE, 11/16in Size (Discontinued)

  • Mfr # J1222HASD
  • Zoro # G3432843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J1222HASD
Zoro #
G3432843
UPC #
662679073411
Country of Origin
United States

Dimensions

Overall Length
10-1/4"

Details

Finish
Satin
Number of Points
6
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Anti-Slip Design
Yes
Single End/Double End
Double End
Insulated
No
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Reversing
No
Features
Corrosion Resistance and a Slip Resistant Grip, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Tether Style
Tether Capable

Description

Combination Wrench, Alloy Steel, Satin, Overall Length 10 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.