Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 11/32in Size

  • Mfr # J1211EFS

  • Zoro # G6099615


product price: $15.49
/ea

Key Features

Overall Length
3 1/2 in
Material
Alloy Steel
Finish
Satin
Head Size
11/32 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1211EFS
Zoro #
G6099615
UPC #
662679103743
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Head Size
11/32 in
Head Thickness
3/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
6
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Head Movement
Fixed
Anti-Slip Design
Yes
Insulated
No
Reversing
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Compact Shank Design and Short Length for Access in Confined Spaces, Standard Open End
Single End/Double End
Double End
Standards
ASME B107.100
Head Type
Offset
Handle Color
Silver
Weight
0.05 lb
Handle Type
One Piece
Measurement Type
SAE
Non-Magnetic
No
Corrosion Resistant
Yes
Box End Type
6-Point Box End
Tether Style
Tether Capable
Opening Type
Hex
Nonsparking
No
Ratcheting
No
Opening Angle (Deg.)
15 Degrees

Description

1/8" size
Short size desirable for small or tight work spaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.