Zoro Homepage
This item is Discontinued.
Proto Combination Wrench, SAE, 11/32in Size J1211H-T500

Combination Wrench, SAE, 11/32in Size (Discontinued)

  • Mfr # J1211H-T500
  • Zoro # G7583807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1211H-T500
Zoro #
G7583807
UPC #
662679087104
Country of Origin
United States

Dimensions

Overall Length
5 3/4 in
Head Size
11/32 in
Wrench Length Style
Standard
Head Thickness
1/4 in, 11/16 in

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 11/32 in, Overall Length 5 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 11/16 in, SAE, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.