Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 1/2in Size

  • Mfr # J1216H-T500

  • Zoro # G6124632


product price: $19.39
/ea

Key Features

Overall Length
7 7/8 in
Material
Alloy Steel
Finish
Chrome
Head Size
1/2 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1216H-T500
Zoro #
G6124632
UPC #
662679087135
Country of Origin
United States

Dimensions

Overall Length
7 7/8 in
Head Size
1/2 in
Head Thickness
5/16 in, 3/8 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Reversing
No
Wrench Shape
Straight
Head Movement
Fixed
Features
Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Anti-Slip Design
Yes
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Double End
Insulated
No
Wrench Product Grouping
Wrenches
Standards
ASME B107.100-2010, SAE AS954G
Weight
0.2 lb
Measurement Type
SAE
Handle Color
Silver
Handle Type
One Piece
Corrosion Resistant
Yes
Tether Style
Tether Capable
Non-Magnetic
No
Box End Type
6-Point Box End
Nonsparking
No
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Head Type
Offset
Opening Type
Hex

Description

Full polish finish provides corrosion resistance and easy to clean surfaces
6 point box end allows for large wrench to fastener contact area which helps prevent rounding of the fastener
Anti-Slip Design (ASD) open end. Fractional sizes 11/32" and smaller do not have the ASD feature

Additional Features:

  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.