Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 15/16" Head Sz

  • Mfr # J1230-T500

  • Zoro # G4571889


product price: $41.89
/ea

Key Features

Overall Length
12 7/8 in
Material
Alloy Steel
Finish
Chrome
Head Size
15/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1230-T500
Zoro #
G4571889
UPC #
662679072773
Country of Origin
United States

Dimensions

Overall Length
12 7/8 in
Head Size
15/16 in
Wrench Length Style
Standard
Head Thickness
9/16 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Wrench Product Grouping
Wrenches
Tether Capable
Tether Capable
Single End/Double End
Double End
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Wrench Style
Long
Reversing
No
Anti-Slip Design
Yes
Standards
ASME B107.100-2010
Head Movement
Fixed
Head Type
Standard
Ratcheting
No
Handle Type
One Piece
Weight
0.74 lb
Nonsparking
No
Handle Color
Silver
Non-Magnetic
No
Opening Type
Hex
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Tether Style
Tether Capable
Measurement Type
SAE
Box End Type
12-Point Box End

Description

Full polish finish provides corrosion resistance and easy to clean surfaces
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6, and 12 point fasteners
Anti-Slip Design (ASD) open end

Additional Features:

  • Fractional sizes 11/32" and smaller do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.