Zoro Homepage

Combination Wrench, SAE, 15/16" Head Sz

  • Mfr # J1230ASD

  • Zoro # G5906752


product price: $35.99
/ea

Key Features

Overall Length
12 7/8 in
Material
Alloy Steel
Finish
Satin
Head Size
15/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1230ASD
Zoro #
G5906752
UPC #
662679073954
Country of Origin
United States

Dimensions

Overall Length
12 7/8 in
Head Size
15/16 in
Wrench Length Style
Standard
Head Thickness
9/16 in

Description

Satin finish provides corrosion resistance and a slip resistant grip
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Anti-Slip Design (ASD) open end

Additional Features:

  • Fractional sizes 11/32" and smaller and sizes 1-5/16" and larger do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.